Shop All Banners
Signmission
SUMMER SALE BANNER SIGN store clearance signs huge 50% off
Mfr # B-120 Summer Sale
Zoro # G309661749
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 120 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Summer Sale
- Zoro # G309661749
- UPC # 670541438268
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 120 in |
Size | 48 in x 120 in |
Length | 48 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECH All Purpose Filter Bag (P32X022AP)
- ROUNDUP Weed & Grass Kil (5376506)
- FIMCO Hose Wrap/Hose Holder (5133276)
- KOHLER Kit 90 Deg Fitting (25 294 11-S)
- SIGNMISSION VALENTINES DAY SALE BANNER SIGN sale holiday valentine romantic love (B-120 Valentines Day Sale)
- SIGNMISSION TUNE UPS BRAKES OIL CHANGE BANNER SIGN cars a/c brake muffler tire tech (B-96 Tune Ups Brakes Oil Chan)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION WATCH REPAIR BANNER SIGN batteries jewelry gems bands appraisals (B-96 Watch Repair)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- SIGNMISSION WE BUY COINS BANNER SIGN cash gold coin rare numismatist collector (B-96 We Buy Coins)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- Signmission Banners