Shop All Wall Art & Decor
Signmission
Summer Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999587
Zoro # G609674371
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW-999587
- Zoro # G609674371
- UPC # 703791216376
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 18 in |
Size | 6" X 18" |
Length | 6 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Item | PlasticSign |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- SIGNMISSION Lemonade Arrow Decal Funny Home Decor 24in Wide (D-A-8-999778)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- SIGNMISSION Office Arrow Sign Funny Home Decor 36in Wide (P-ARROW12-999700)
- SIGNMISSION Emoji Shades Circle Rigid Plastic Sign (P-8-CIR-Emoji Shades)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- SIGNMISSION Emoji Yellow Smiling Circle Vinyl Laminated Decal (D-12-CIR-Emoji Yellow Smiling)
- TRADEMARK FINE ART Geno Peoples 'Tropical Paradise' Canvas Art, 14x19 (ALI19565-C1419GG)
- Signmission Wall Art & Decor