Shop All Parking Signs
Signmission
Stroller Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22831
Mfr # A-1824-22831
Zoro # G509588693
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22831
- Zoro # G509588693
- UPC # 785590103743
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm, Biohazard Dots, 1000PK (LCR-95BIO)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- BRADY Wire Markers, Legend 1 to 16, Blk/Wht, PK25, WM-1-16-DC-PK (WM-1-16-DC-PK)
- SIGNMISSION Reserved for Pastor Violators Not Blessed Alum Rust Proof Parking Sign, 18" x 24", A-1824-23191 (A-1824-23191)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Reserved for Pastor Violators Shall Answer on the Day of Judgement, A-DES-BG-1824-23184 (A-DES-BG-1824-23184)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1818-23801 (A-DES-RW-1818-23801)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION Unicorn Parking Only Circle Corrugated Plastic Sign, 12" x 12", C-12-CIR-Unicorn Parking only (C-12-CIR-Unicorn Parking only)
- NMC No Parking Unauthorized Vehicles Will Be Towed Sign, TM12H (TM12H)
- Signmission Parking Signs