Shop All Banners
Signmission
STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel
Mfr # B-Strawberry Shortcake
Zoro # G909665505
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Thickness 0.1 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Strawberry Shortcake
- Zoro # G909665505
- UPC # 721405495979
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Width | 0.01 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- IGLOO Beverage Cooler, 7 qt., Red (7362)
- STENS Carburetor Kit For Zama C1Q Carburetors Rb-69, 531004553 (615-394)
- DR INFRARED HEATER Large Size Bedbug Treatment System (DR-122X4)
- SIGNMISSION SUNGLASSES BANNER SIGN sunglass store sale signs sun glasses name brand (B-Sunglasses)
- SIGNMISSION CELL PHONES ACCESSORIES BANNER SIGN mobile wireless chargers cases (B-96 Cell Phones Accessories)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- SIGNMISSION WE BUY COINS BANNER SIGN cash gold coin rare numismatist collector (B-96 We Buy Coins)
- ORBUS 3 x 8 ft. Scrim Single Sided Hanging Banner - Hemmed with No.3 Grommet (3WX8H-G-OB13-HEM-3G)
- Signmission Flags, Banners & Accessories