Shop All Parking Signs
Signmission
Stork Parking for New Mothers and Mothers to Be Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22836
Mfr # A-1218-22836
Zoro # G209590767
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-22836
- Zoro # G209590767
- UPC # 785590118938
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- STERLING Large Rope Bag 45L Red (SLRB)
- AMEREX Fire Extinguisher, Dry Chemical, 30 lb (B570)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- SIGNMISSION Reserved for Police Cars Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23180 (A-1824-23180)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- NMC State Handicapped Parking Tow Away Zone Florida Sign, TMS313G (TMS313G)
- Signmission Parking Signs