Shop All Parking Signs
Signmission
Stop Here for Valet Parking Left Arrow Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22854
Mfr # A-DES-TG-1824-22854
Zoro # G509588136
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-22854
- Zoro # G509588136
- UPC # 196617136864
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hood, Tychem(TM) SL, White, PK4 (10083382)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM86)
- BOUTON OPTICAL Reading/Working Glss, +3.0, Clear, Plycrbnt (250-27-0030)
- SIGNMISSION 45 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24417 (A-1218-24417)
- SIGNMISSION No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23622 (A-1824-23622)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- SIGNMISSION No Parking Anytime with Arrow Right Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23778 (A-1218-23778)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park Or Store With Symbol, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15472)
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- Signmission Parking Signs