Shop All Traffic Signs
Signmission
Stop Automatic Gate Opens Inward W/ Heavy-Gauge Aluminum Architectural Sign, 18" x 18", RW-1818-9885
Mfr # A-DES-RW-1818-9885
Zoro # G709591707
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-9885
- Zoro # G709591707
- UPC # 196617189587
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- KONG USA Panic Xl, 45cm (907SET002KK)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, 2XL (Size 11), 1 Pair (11-644V)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-17167)
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- SIGNMISSION Truck Sign No Trucks Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22786 (A-1218-22786)
- SIGNMISSION Keep Left Sign Left Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23893 (A-1824-23893)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- SIGNMISSION Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed (A-1218 Slow Down - Slow Speed)
- NMC Be Prepared To Stop (TM188K)
- Signmission Traffic Signs