Shop All Floor Signs
Signmission
Steel Toe Shoes Required 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99884
Mfr # FD-2-C-16-3PK-99884
Zoro # G609624840
product price: $32.29
/pk 3, $10.76/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # FD-2-C-16-3PK-99884
- Zoro # G609624840
- UPC # 807330743092
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 16 in |
Length | 16 in |
Size | 16"s |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 0.1 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486Y03 (486Y03)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Brass Steel (FSE200-1422-H-PB)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99931 (FD-2-C-16-99931)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-2-C-7-99985 (FD-2-C-7-99985)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, 2-C-16-6PK-99906 (FD-2-C-16-6PK-99906)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-C-16-3PK-99932 (FD-C-16-3PK-99932)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-207 (FS-624-207)
- Signmission Floor Signs