Shop All Banners
Signmission
STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food
Mfr # B-120 Steak On A Stick
Zoro # G809661492
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- Sign Material Vinyl
- Height 120 in
- Double-Sided No
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Steak On A Stick
- Zoro # G809661492
- UPC # 682017643281
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Height | 120 in |
Width | 0.01 in |
Length | 48 in |
Details
Sign Material | Vinyl |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable For Snapper 1-8186 290-262 (290-262)
- LARSEN SUPPLY CO Fill Valve, Pet/Live Stock Tank (04-4106)
- LEISURE SPORTS Beach Tent Sun Shelter, Sport Umbrella, UV Protection, Zip Up Porch for Privacy, Families/Kids/Baby (514771BEY)
- BON TOOL 14-1/2 in X 17-3/4 in Scoop Shovel, Aluminum, 29 in L D-Grip Wood Handle (84-700)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- SIGNMISSION Professional Barbers Wanted Banner Concession Stand Food Truck Single Sided (B-120-30135)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-120 Deep Fried Mac N Cheese)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-72-30149)
- SIGNMISSION END OF THE YEAR CLEARANCE SALE BANNER SIGN blow out 50% off (B-120 End Of The Year Clearanc)
- Signmission Banners