Shop All Traffic Signs
Signmission
Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-22876
Mfr # A-DES-G-1824-22876
Zoro # G309794355
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-22876
- Zoro # G309794355
- UPC # 196617137052
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-17167)
- SIGNMISSION Slow Children Crossing 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Cross (A-1218 Slow Down - Slow Cross)
- SIGNMISSION Slow High Traffic Area 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow High (A-1218 Slow Down - Slow High)
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- SIGNMISSION Dead End Private Property No Trespassing 12inx18in Heavy Gauge, A-1218 Dead End -Dead End Priv (A-1218 Dead End -Dead End Priv)
- SIGNMISSION Caution Slow Down Pedestrian Traffic, Heavy-Gauge Aluminum, 12" x 18", A-1218-25282 (A-1218-25282)
- NMC Dont Drive Distracted Traffic Sign, TM250J (TM250J)
- Signmission Signs