Shop All Traffic Signs
Signmission
Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879
Mfr # A-1824-22879
Zoro # G509589096
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22879
- Zoro # G509589096
- UPC # 785590103866
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty Vinyl Apron - Black (AR100-S-X)
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 25 Pairs (23Z421)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- SIGNMISSION OSHA SAFETY FIRST, Not A Walkway Truck Traffic Only, 24in X 18in Rigid Plastic, OS-SF-P-1824-L-10839 (OS-SF-P-1824-L-10839)
- SIGNMISSION Private Drive Sign Private Drive-Resid Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23271 (A-1218-23271)
- SIGNMISSION Pedestrian Crossing Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23337 (A-1218-23337)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- SIGNMISSION Dead End Private Property No Trespassing 12inx18in Heavy Gauge, A-1218 Dead End -Dead End Priv (A-1218 Dead End -Dead End Priv)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- Signmission Signs