Shop All Parking Signs
Signmission
SPARKLERS BUY 1 GET 1 FREEsticker NOT ACTUAL SPARKLERS, 48" x 18", D-48 Sparklers Buy 1 Get 1 Free
Mfr # D-48 Sparklers Buy 1 Get 1 Free
Zoro # G809737357
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 Sparklers Buy 1 Get 1 Free
- Zoro # G809737357
- UPC # 682017706931
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 48 in |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.431 lb |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Width, Aluminum, High Voltage Keep Out, Landscape, L-19392 (OS-DS-A-710-L-19392)
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- SIGNMISSION No Stopping or Standing-Any Time with left arrow 12inx18ins, A-1218 No Stopping or Standing - left (A-1218 No Stopping or Standing - left)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- Signmission Signs