Shop All Spanish Only Signs
Signmission
Spanish Parking No Estacionar No Parking W/ Graphic Heavy-Gauge Aluminum Sign, 24" H, BS-1824-22882
Mfr # A-DES-BS-1824-22882
Zoro # G209593577
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-22882
- Zoro # G209593577
- UPC # 196617137274
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Cap Mounted / Hard Hat Attachable Earmuff - 29 dB NRR - ANSI S 3.19 (40406)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3630)
- SIGNMISSION OSHA EMERGENCY Sign, First Aid Kit Inside Spanish, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-EM-A-1824-L-10325)
- SIGNMISSION OSHA Danger Sign, #2 Diesel Fuel Spanish, 10in X 7in Decal, 7" H, 10" W, #2 Diesel Fuel Spanish (OS-DS-D-710-LS-1120)
- SIGNMISSION OSHA Sign, Eye Protection Using Tools Spanish, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10791)
- SIGNMISSION Spanish Parking Control Sign No Estacionar No Parking, Red & White Alum Sign, 18" H, RW-1818-22883 (A-DES-RW-1818-22883)
- SIGNMISSION OSHA Danger Sign, 440 Volts Spanish, 5in X 3.5in Decal, 3.5" H, 5" W, 440 Volts Spanish (OS-DS-D-35-LS-1011)
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Rigid Plastic, 7" H, 10" W, 480 Volts Spanish (OS-DS-P-710-LS-1013)
- NMC Danger High Voltage Sign - Spanish, SPD139AB (SPD139AB)
- Signmission Signs