Shop All Banners
Signmission
Soup & Salad Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-60 Soup & Salad
Zoro # G509661396
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 60 in
- Thickness 0.1 in
- UV Resistant Yes
- Sign Mounting Style Mounting Holes
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-60 Soup & Salad
- Zoro # G509661396
- UPC # 703791191437
- Country of Origin United States
- Category Banners
Dimensions
Size | 36 in x 60 in |
Height | 60 in |
Length | 36 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Seal, Oil - 1.00 ID x 1.50 OD (2118118SM)
- THETFORD Thetford 94333 Small 30/50 Amp Electric Cable Hatch with Keyed Entry - Polar White (94333)
- MTD Clip-Cleanout Tool (731-11421)
- UNION TOOLS Leaf Rake, Steel Tine, 22Tine, Hardwood Handle, 48 in L Handle (64430)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs (B-120 Window Tinting)
- SIGNMISSION Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided (B-30106)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-72-30152)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-96 We Accept Credit Cards)
- Signmission Banners