Shop All Facility Signs
Signmission
Sorry Garage Is Full Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-22885
Mfr # A-DES-TG-1824-22885
Zoro # G009800349
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-22885
- Zoro # G009800349
- UPC # 196617137465
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-2X)
- BDG NBR Coated 21 ga. HPPE, X-Large (99-1-9560-10)
- JJ KELLER Hazmat Sign, Propane, Vinyl, 10" x 3" (1421)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, NOTICE Grating Maximum Concentrated Sign, Portrait (OS-NS-P-710-V-15750)
- SIGNMISSION OSHA Notice, 3.5" Height, Please Turn Off The Lights When You Leave Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-17607)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Aluminum, Evacuation Muster, Portrait (OS-EM-A-1824-V-10474)
- SIGNMISSION Jamaican Beef Patties Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Jamaican Beef Patties19 (D-DC-8 Jamaican Beef Patties19)
- SIGNMISSION Pizza Cones Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Pizza Cones19 (D-DC-12 Pizza Cones19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Chemical Storage Area Sign, Landscape (OS-NS-P-1218-L-10569)
- Signmission Signs