Shop All Facility Signs
Signmission
Soft Serve Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Soft Serve Ice Cream19
Mfr # D-DC-12 Soft Serve Ice Cream19
Zoro # G609694904
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12 Soft Serve Ice Cream19
- Zoro # G609694904
- UPC # 746507083763
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" |
Length | 4.5 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-WT)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1322-EG_12x18 (T1-1322-EG_12x18)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Do Not Disturb Sign, Landscape (OS-NS-D-1218-L-11147)
- SIGNMISSION Wood Only No Trash OSHA Notice Sign, Vinyl Decal, 14in W x 10in L, 2PK (OS-2PACK-NS-D-1014-L-19065)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Rigid Plastic, Caution FM-200 System Discharge Sign, Portrait (OS-NS-P-1824-V-10479)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1014-V-17342)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-D-1824-L-17362)
- NMC Notice Wash Hands Before Returning To Work Sign, N43A (N43A)
- Signmission Signs