Shop All Banners
Signmission
Smoked Turkey Legs Banner Concession Stand Food Truck Single Sided
Mfr # B-60 Smoked Turkey Legs19
Zoro # G709661547
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Length 36 in
- Double-Sided No
- Size 36 in x 60 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-60 Smoked Turkey Legs19
- Zoro # G709661547
- UPC # 703791191338
- Country of Origin United States
- Category Banners
Dimensions
Height | 60 in |
Length | 36 in |
Size | 36 in x 60 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- OREGON Oregon Mower Blade, 22" (94-075)
- FIMCO Sprayer Parts, Rubber (7772134)
- SETTERTECH StapleSetter Tool (StapleSetter 42)
- SIGNMISSION SNOWBOARD RENTAL BANNER SIGN skis poles boots lessons rent snow board (B-72 Snowboard Rental)
- SIGNMISSION MATTRESS SALE BANNER SIGN store signs 50% bed beds sleep center bedding (B-72 Mattress Sale)
- SIGNMISSION Ramen Banner Concession Stand Food Truck Single Sided (B-30141)
- SIGNMISSION BBQ RIBS BANNER SIGN barbque bar-b-q bbq signs bar-b-que pork beef (B-96 BBQ Ribs)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-72 Laundromat)
- SIGNMISSION Black Eyed Peas Banner Concession Stand Food Truck Single Sided (B-96 Black Eyed Peas19)
- Signmission Flags, Banners & Accessories