Shop All Banners
Signmission
SMOG CHECK BANNER SIGN auto automotive pollution car inspection
Mfr # B-72 Smog Check
Zoro # G209661061
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Thickness 0.1 in
- Sign Material Vinyl
- UV Resistant Yes
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Smog Check
- Zoro # G209661061
- UPC # 718088511652
- Country of Origin United States
- Category Banners
Dimensions
Length | 24 in |
Size | 24 in x 72 in |
Width | 0.01 in |
Height | 72 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Drag Harrow, 4 Ft. W x 5 Ft. L (46V236)
- BRIGGS & STRATTON Rewind Starter Assembly (591606)
- MI-T-M Pump (3-0215)
- GAN EDEN Straight-Line Acreage Rake (GA562130)
- SIGNMISSION DEEP FRIED MUSHROOMS BANNER SIGN stuffed beer battered pickles snack (B-72 Deep Fried Mushrooms)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-Recliner Sale)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-120 State Inspection Done Hr)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- SIGNMISSION Tornado Fries Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Tornado Fries)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-72 Bike Repair)
- Signmission Banners