Shop All Traffic Signs
Signmission
Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed
Mfr # A-1218 Slow Down - Slow Speed
Zoro # G509794346
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Slow Down - Slow Speed
- Zoro # G509794346
- UPC # 14891017733
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Domes, Pack of 8 (NV2041)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- SIGNMISSION 3-Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24408 (A-1824-24408)
- SIGNMISSION One Way Sign Left Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23522 (A-1824-23522)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Bilingual Spanish (OS-DS-D-35-VS-1468)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- LYLE Dead End Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-3087-EG_18x18 (T1-3087-EG_18x18)
- Signmission Traffic Signs