Shop All Letters and Numbers
Signmission
Sign with Number 18 Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22904
Zoro # G709589278
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Material Aluminum
- Width 24"
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22904
- Zoro # G709589278
- UPC # 785590104078
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 18 in |
Width | 24" |
Length | 18" |
Details
Material | Aluminum |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-03-M)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22902)
- SIGNMISSION Sign with Letter A Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22964)
- SIGNMISSION Sign with Letter L Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22942)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F102)
- Signmission Letters and Numbers