Shop All Facility Signs
Signmission
Sign with Letter Y Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-22916
Mfr # A-DES-BW-1824-22916
Zoro # G209738022
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-22916
- Zoro # G209738022
- UPC # 196617138844
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" x 24" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- N-FERNO BY ERGODYNE FR Balaclava, Over The Head, Head and Ears (6828)
- BEKINA Size 11 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11, Blue (XAN3P/5353AZ532-11)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Rigid Plastic, Caution FM-200 System Discharge Sign, Portrait (OS-NS-P-1824-V-10479)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Under New Management (D-48 Under New Management)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Road Closed To Public When Gate Is Closed Sign, Landscape (OS-NS-A-1824-L-18117)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- SIGNMISSION OSHA Notice Sign, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape, NS-D-L-11668 (OS-NS-D-710-L-11668)
- SIGNMISSION OSHA Notice Sign, 10" Height, This Equipment For Use By Trained And Certified Sign, Landscape (OS-NS-D-1014-L-18611)
- SIGNMISSION Ev Electric Vehicle Charging Station Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24090 (A-DES-TG-1818-24090)
- Signmission Facility Signs