Shop All Facility Signs
Signmission
Sign with Letter G Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-22952
Mfr # A-DES-BW-1824-22952
Zoro # G009737881
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-22952
- Zoro # G009737881
- UPC # 196617139728
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" x 24" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3630)
- MCR SAFETY Select Cowhide Brown Split Back D, M, PK12 (3204M)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Door Must Remain Unlocked While Sign, Portrait (OS-NS-D-1218-V-11512)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, NOTICE Pool Reserved For Tenants Only With Symbol Sign, Landscape (OS-NS-P-1218-L-16384)
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Scrap Sign, Landscape (OS-NS-A-1218-L-18257)
- CONDOR Safety Sign, 10" W x 7" H, 0.055" Thick, 471C57 (471C57)
- Signmission Signs