Shop All Letters and Numbers
Signmission
Sign with Letter A Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22964
Zoro # G109589960
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Material Aluminum
- UV Resistant Yes
- Double-Sided No
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22964
- Zoro # G109589960
- UPC # 785590104429
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 18 in |
Length | 18" |
Width | 24" |
Details
Material | Aluminum |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR (20GY67)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, L, PR (WSTK-04-L)
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- SIGNMISSION Sign with Number 18 Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22904)
- SIGNMISSION Sign with Letter L Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22942)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Rust Proof Parking Sign (A-1824-22902)
- STRANCO Die-Cut Refl. Number Label, 5, 4In H, PK5 (DWR-4-5-5)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- NMC Reflective Letter A 1.5 (RL15A)
- Signmission Letters and Numbers