Shop All Security & Access Signs
Signmission
Sign, 18" H, 24" W, Plastic, Drugs End Employment Bilingual, Landscape, SN-P-1824-L-11528
Mfr # OS-SN-P-1824-L-11528
Zoro # G509499067
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Drugs End Employment Bilingual
- Height 18"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-SN-P-1824-L-11528
- Zoro # G509499067
- UPC # 709750414494
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 24" |
Height | 18" |
Details
Item | OSHA SECURITY NOTICE |
Legend | Drugs End Employment Bilingual |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- BSC PREFERRED Mil. Spec. Washer Nylon Plastic Number 4 Screw Size NAS1515-H04L, 100PK (92150A104)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Drivers Beyond This Point (NS-No Drivers Beyond This Point)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste, CS-Hazardous Waste (CS-Hazardous Waste)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Authorized Personnel Only Beyond Spanish (OS-DS-A-1014-VS-1036)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Attic Access Point Sign, Portrait (OS-NS-D-35-V-10236)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter When Red Light Is On Spanish (OS-DS-A-710-VS-1141)
- SIGNMISSION OSHA Notice Sign, 10" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-710-V-16330)
- NMC Caution When Alarm Sounds Vacate Room Si, 7 in Height, 10 in Width, Rigid Plastic (M96R)
- Signmission Signs