Shop All Chemical, Gas & Hazardous Material Signs
Signmission
Sign, 12" H, 18" W, Rigid Plastic, Hydrogen Flammable Gas No Smoking No Open Flames Sign, Landscape
Mfr # OS-NS-P-1218-L-13571
Zoro # G409389444
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hydrogen Flammable Gas No Smoking No Open Flames Sign
- Height 12"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1218-L-13571
- Zoro # G409389444
- UPC # 709750475952
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 18" |
Height | 12" |
Details
Item | OSHA Notice |
Legend | Hydrogen Flammable Gas No Smoking No Open Flames Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-04-L)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- 3M 3M Dual Cartridge Respirator Assembly 07193, Organic Vapor/P95, Large (7000126247)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Diesel Fuel Only, Landscape (OS-DS-A-710-L-2060)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Sulfuric Acid, Landscape, DS-D-35-L-19474-10PK (OS-DS-D-35-L-19474-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mixed Gas Only Sign, Portrait (OS-NS-D-1014-V-14237)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Oil And Gas Storage Building Sign, Portrait (OS-NS-D-1218-V-16960)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Flammable Liquids Stored Here, Spanish (OS-DS-A-710-VS-2012)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Waste Satellite Collection Area Sign, Landscape (OS-NS-A-1014-L-13343)
- NMC Poison Lead Hazard Area Do Not Enter Wor Sign, C185PC (C185PC)
- Signmission Chemical, Gas & Hazardous Material Signs