Shop All Facility Signs
Signmission
Shrimp N Grits Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Shrimp N Grits19
Mfr # D-DC-12 Shrimp N Grits19
Zoro # G809694988
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12 Shrimp N Grits19
- Zoro # G809694988
- UPC # 746507083664
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12" |
Length | 4.5 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Gas Cylinder Storage Area Keep All Cylinders, Landscape (OS-DS-D-35-L-2055)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Low Overhead Clearance, CS-Low Overhead Clearance (CS-Low Overhead Clearance)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Not An Employee Entrance Employees Must Sign, Landscape (OS-NS-D-710-L-15139)
- SIGNMISSION OSHA Notice, 3.5" Height, Turn Off When Not In Use Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-18749)
- SIGNMISSION OSHA Notice, 5" Height, Cleaning Supplies Brooms Dust Pans And Shovels Sign, 7" X 5", Landscape (OS-NS-D-57-L-10650)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Inadequate Working Space Energized Work Sign, Landscape (OS-NS-D-1014-L-13686)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14A (219072-10X14A)
- Signmission Facility Signs