Shop All Parking Signs
Signmission
Short Term Parking Only Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-22967
Mfr # A-DES-TG-1824-22967
Zoro # G509585234
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-22967
- Zoro # G509585234
- UPC # 196617140137
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLXL001200)
- ULTRATECH Roof Leak Diverter, 5 ft. L, Yellow (1785)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- SIGNMISSION Handicap Parking-Please Be Considerate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23921 (A-1218-23921)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- Signmission Signs