Shop All Facility Signs
Signmission
Shopping Carts Are Provided For Use In Store And Parking Lot Aluminum Sign, 24" x 18", RW-1824-9805
Mfr # A-DES-RW-1824-9805
Zoro # G709586949
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1824-9805
- Zoro # G709586949
- UPC # 196617172947
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" x 24" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS KEL-CUSHION Protective Foam Strip 5 each/bag Black/Yellow 36" L x 2" W x .375" H, 5PK (PLS1324-YB)
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- SIGNMISSION Please Dont Litter Heavy-Gauge Aluminum Architectural Sign, 18" x 18", GW-1818-9936 (A-DES-GW-1818-9936)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25076 (A-1218-25076)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, No Cell Phone Use Beyond This Point Sign With Symbol, Landscape (OS-NS-A-1824-L-14413)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Montana (WS-P-1218-Montana)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Man Door Entrance Sign, Landscape (OS-NS-D-1824-L-14133)
- BRADY Sign, Safety, 10"X14", Polyester, Width: 14", 85738 (85738)
- Signmission Facility Signs