Shop All Banners
Signmission
SHOE SALE BANNER SIGN store shoes clearance signs athletic
Mfr # B-96 Shoes
Zoro # G009667331
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Material Vinyl
- Double-Sided No
- Width 0.01 in
- Size 36 in x 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-96 Shoes
- Zoro # G009667331
- UPC # 670541440636
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Size | 36 in x 96 in |
Height | 96 in |
Length | 36 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEES TACKLE Ss Backing Plate For 30 Degree Medium Rod Holders (RH5931)
- GILMOUR CLINCH COUPLING FEM 3/4"" (803404-1001)
- LOGO BRANDS Arkansas Repeating Logo Mini-Size Rubber Basketball (108-91MR-1)
- CHAMPION SPORTS Pitchers Plate, Pro Model, 4 Way Base Ball (BH81)
- SIGNMISSION LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup (B-120 Loaded Baked Potato)
- SIGNMISSION Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided (B-60 Cotton Candy In A Cup19)
- SIGNMISSION FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold (B-120 Free Ac Check)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-72 Truckload Sale)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION HOT CHEETOS & CHEESE BANNER SIGN melted mexican chili tex mex food (B-120 Hot Cheetos & Cheese)
- SIGNMISSION CLEANERS BANNER SIGN laundry dry cleaning shirts pressed draped cleaned (B-72 Cleaners)
- Signmission Banners