Shop All Banners
Signmission
SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker
Mfr # D-DC-48-Shish Kabobs
Zoro # G809669566
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 in
- UV Resistant Yes
- Double-Sided No
- Sign Mounting Style Self Adhesive
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-48-Shish Kabobs
- Zoro # G809669566
- UPC # 82481656129
- Country of Origin United States
- Category Banners
Dimensions
Height | 1-1/2 in |
Width | 1-1/2 in |
Length | 48 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Self Adhesive |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This auction is for a 48in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X20)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- POLAR TECH 48-in. Professional Snow Pusher (91048)
- LILLY MILLER Moss Out Moss Killer RTU Liquid 1 gal (100099156)
- SIGNMISSION Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided (B-60 Chocolate Dipped Key Lime Pie19)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- SIGNMISSION CURLY FRIES BANNER SIGN potato fries burgers restaurant fried ketchup (B-120 Curly Fries)
- SIGNMISSION Registration Banner Concession Stand Food Truck Single Sided (B-120-30144)
- SIGNMISSION Candy Bars Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Candy Bars)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-120 Bike Repair)
- Signmission Flags, Banners & Accessories