Shop All Decals, Magnets & Emblems
Signmission
Shiba Inu Dog Decal, Dog Lover Decor Vinyl Sticker
Mfr # D-12-Shiba Inu
Zoro # G909675641
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- Width 0.1 in
- Material Vinyl
- Height 12 in
- Weight 0.162 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-12-Shiba Inu
- Zoro # G909675641
- UPC # 755874799436
- Country of Origin United States
- Category Decals, Magnets & Emblems
Dimensions
Size | 12" |
Width | 0.1 in |
Height | 12 in |
Length | 12 in |
Details
Material | Vinyl |
Weight | 0.162 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 49502 0.37 in. Bx-MC-Flex Combination Connector (3182821)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- LISLE Door Aligning Tool (65800)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- SIGNMISSION Basset Hound Dog Decal, Dog Lover Decor Vinyl Sticker (D-12-Basset Hound)
- SIGNMISSION CHICAGO DOG DECAL sticker all beef chicago red poppy seen bun tomato dill (D-36 Chicago Dog)
- SIGNMISSION Beagle Dog Decal, Dog Lover Decor Vinyl Sticker (D-12-Beagle)
- SIGNMISSION Australian Cattle Dog Decal, Dog Lover Decor Vinyl Sticker (D-18-Australian Cattle)
- SIGNMISSION Belgian Malinois Dog Decal, Dog Lover Decor Vinyl Sticker (D-24-Belgian Malinois)
- SIGNMISSION Black And Tan Coonhound Dog Decal, Dog Lover Decor Vinyl Sticker (D-12-Black And Tan Coonhound)
- CAR DEALER DEPOT 5 1/2" Chartreuse Adhesive Windshield Numbers: 1 Pk (107-1)
- Signmission Automotive Exterior Accessories