Shop All Banners
Signmission
SHAVED ICE BANNER SIGN hawaiian cart stand signs Italian water sno snow cone
Mfr # B-72 Shaved Ice
Zoro # G509661297
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Double-Sided No
- Height 72 in
- Sign Mounting Style Mounting Holes
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Shaved Ice
- Zoro # G509661297
- UPC # 22099369820
- Country of Origin United States
- Category Banners
Dimensions
Height | 72 in |
Width | 0.01 in |
Length | 24 in |
Size | 24 in x 72 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE BIRDS Perky-Pet Wild Bird 1.7 lb Plastic Hopper Bird Feeder (50156)
- APACHE PW Gun Kit, Metric, 4000 PSI (99023802)
- SSN Padded Flip Down Indicator (1370767)
- NYLABONE Advanced Oral Car Liquid Tartar Remover (NPD600P)
- SIGNMISSION FRESH MEAT BANNER SIGN butcher steak beef chicken pork ground (B-Fresh Meat)
- SIGNMISSION PET SUPPLIES BANNER SIGN pets accessories fish bird cat dog supply (B-96 Pet Supplies)
- SIGNMISSION HAIR & BEAUTY SALON BANNER SIGN manicure hairdresser stylist walk-in (B-96 Hair & Beauty Salon)
- SIGNMISSION BEEF BRISKET SANDWICH BANNER SIGN slow cooked bar b que texas smoked (B-120 Beef Brisket Sandwich)
- SIGNMISSION Military Discount Thank You For Your Service Banner Concession Stand Food Truck Single Sided (B-30106)
- SIGNMISSION SALE BANNER SIGN clearance retail signs 50% everything must go storewide (B-Sale)
- SIGNMISSION HAMBURGER BANNER SIGN cheeseburger cart signs burger fries (B-96 Hamburgers)
- Signmission Banners