Shop All Facility Signs
Signmission
Sausage Biscuits Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Sausage Biscuits19
Mfr # D-DC-8 Sausage Biscuits19
Zoro # G609695918
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 8 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-8 Sausage Biscuits19
- Zoro # G609695918
- UPC # 746507085675
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 8 in |
Length | 4.5 in |
Size | 8" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UR-30 (PECUE-UR-30)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Portrait (OS-NS-A-1014-V-11532)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Area In Front Of This Electrical Panel Must, Landscape (OS-DS-A-1014-L-2273)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, NOTICE No Pets Service Animals Allowed Sign, Landscape, L-16174 (OS-NS-A-710-L-16174)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Full Acetylene Cylinders Ready For Use, Landscape (OS-DS-D-35-L-2056)
- SIGNMISSION ANSI Caution, Aluminum, 10" x 7", Landscape, Watch For Forklift Traffic, Watch For Forklift Traffic (OS-CS-A-710-L-19794)
- NMC Symbol Space Protected By Drenchin Imo Label, IMO126P (IMO126P)
- Signmission Signs