Shop All Banners
Signmission
SALE BANNER SIGN clearance retail signs 50% everything must go storewide
Mfr # B-Sale
Zoro # G509669484
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Size 18 in x 48 in
- Double-Sided No
- Height 48 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Sale
- Zoro # G509669484
- UPC # 22099368441
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Size | 18 in x 48 in |
Height | 48 in |
Length | 18 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK30 (1402-30)
- JT EATON Jawz Rat&Chipmunk Trap (410P)
- SAFE STEP 8300 Magnesium Chloride Pet Friendly Crystal Ice Melt 8 lb (809379)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-72 Bike Repair)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty (B-Nails)
- SIGNMISSION WE ACCEPT CREDIT CARDS BANNER SIGN visa mastercard debit discover (B-96 We Accept Credit Cards)
- SIGNMISSION Barber Shop & Salon Walk-Ins Welcome Banner Concession Stand Food Truck Single Sided (B-30013)
- SIGNMISSION CAR AUDIO SALE BANNER SIGN mps speakers stereo installation repair amps (B-72 Car Audio Sale)
- Signmission Banners