Signmission

Sale 20% Off Banner Concession Stand Food Truck Single Sided


product price: $49.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 72 in
  • Sign Mounting Style Mounting Holes
  • Double-Sided No
  • UV Resistant Yes
  • Length 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Signmission
  • MFR # B-72-30149
  • Zoro # G709665651
  • UPC #
    196617396046
  • Country of Origin United States
  • Category Banners

Dimensions

Height 72 in
Length 24 in
Size 24 in x 72 in

Details

Sign Mounting Style Mounting Holes
Double-Sided No
UV Resistant Yes
Thickness 0.1 in

Description

This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.