Shop All Facility Signs
Signmission
Safety Sign, OSHA WARNING, 18" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape
Mfr # OS-WS-A-1824-L-12108
Zoro # G609792464
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Evacuation Meeting Area
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-A-1824-L-12108
- Zoro # G609792464
- UPC # 713339456003
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | OSHA WARNING |
Legend | Emergency Evacuation Meeting Area |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 100 PK (51138-29009)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 26" (PV26-180)
- SUNDSTROM SAFETY PAPR Battery, Lithium Ion, 3.6Ah (SR 502)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Junk Pallets Sign, Landscape (OS-NS-A-1014-L-13770)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Renovation Work Contains, Portrait, 1218-V-1750 (OS-DS-A-1218-V-1750)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Aluminum, Stop Button, Landscape (OS-EM-A-1218-L-10359)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Espresso (D-36 Espresso)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Portrait Water Line, Portrait (OS-DS-P-710-V-1606)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- HEADLINE SIGN ADA Sign, Women Restroom Symbol w/Tactile Graphic, Plastic, 6x9, Gray (4816)
- Signmission Facility Signs