Shop All Electrical Hazard Signs
Signmission
Safety Sign, OSHA WARNING, 14" Height, Aluminum, Electrical Panel 36 Clearance, Portrait
Mfr # OS-WS-A-1014-V-13129
Zoro # G409453831
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Electrical Panel 36 Clearance
- Height 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-WS-A-1014-V-13129
- Zoro # G409453831
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA WARNING |
Legend | Electrical Panel 36 Clearance |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +3.00, Black Frame, Clear Lens (28630)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Watch For Power Lines Above Spanish (OS-DS-A-710-VS-1708)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait Overhead Power Lines, Portrait (OS-DS-D-1824-V-1682)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-208 Volts, Portrait, 10PK (OS-DS-D-35-V-1004-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, 480 Volts Switch Must Be In Off, Portrait (OS-DS-A-710-V-1965)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, 480 Volts Authorized, Landscape, 10PK (OS-WS-D-35-L-12452-10PK)
- SIGNMISSION OSHA Warning Sign, 24" Height, Aluminum, High Voltage Watch For Overhead Lines, Portrait (OS-WS-A-1824-V-13245)
- NMC Danger Buried Cable Sign, D148A (D148A)
- Signmission Signs