Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Drop Box Sign, Landscape
Mfr # OS-NS-P-710-L-11565
Zoro # G909403305
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Drop Box Sign
- Height 7"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-710-L-11565
- Zoro # G909403305
- UPC # 709750727723
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 7" |
Size | 10" X 7" |
Length | 10" |
Details
Item | OSHA Notice |
Legend | Drop Box Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 24" dia. (PLXO1524)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, Door Blocked Not An Entry, Landscape (OS-DS-A-710-L-2144)
- SIGNMISSION Sign with Number 6 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22893 (A-DES-BW-1818-22893)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-A-710-L-17607)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Private Facility Customers Only All Others Sign, Landscape (OS-NS-A-710-L-17813)
- Signmission Facility Signs