Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 24" Height, Do Not Disturb Meeting In Progress Sign, Portrait
Mfr # OS-NS-D-1824-V-11146
Zoro # G409338541
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Do Not Disturb Meeting In Progress Sign
- Height 18"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-1824-V-11146
- Zoro # G409338541
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Length | 24" |
Size | 24" X 18" |
Details
Item | OSHA Notice |
Legend | Do Not Disturb Meeting In Progress Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- UVETO Kalahari Hat, Micro-Mesh, Silver Gray (AU KHMSG)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Permanently Closed Sign, Landscape (OS-NS-D-1014-L-17177)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Recycling Bins Please Deposit Only Plastic Sign, Landscape (OS-NS-P-710-L-18007)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Label OEE-16912 Response.pdf|, Landscape (OS-EM-P-710-L-10547)
- SIGNMISSION OSHA, 12" Height, Rigid Plastic, 18" x 12", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1218-L-19513)
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- Signmission Facility Signs