Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 18" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape
Mfr # OS-NS-A-1824-L-17476
Zoro # G909303322
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Please Keep Gate Closed At All Times Sign
- Height 18"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1824-L-17476
- Zoro # G909303322
- UPC # 755874556640
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 18" |
Size | 24" X 18" |
Length | 24" |
Details
Item | OSHA Notice |
Legend | Please Keep Gate Closed At All Times Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-17476)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Must Wear Gloves While Handling Food Sign, Landscape (OS-NS-D-1014-L-14296)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Elevator Equipment Room Authorized, Portrait (OS-DS-D-57-V-2244)
- SIGNMISSION Chocolate Covered Bacon 2 Decal Concession Stand Food Truck Sticker, D-12 Chocolate Covered Bacon 2 (D-DC-12 Chocolate Covered Bacon 219)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, This Is Not A Walkway Sign, Landscape (OS-NS-D-1824-L-18633)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- Signmission Signs