Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 18" Height, Aluminum, No Drinks Or Food On Pool Table Sign, Portrait
Mfr # OS-NS-A-1218-V-14494
Zoro # G609257574
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Drinks Or Food On Pool Table Sign
- Height 12"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-A-1218-V-14494
- Zoro # G609257574
- UPC # 755874677970
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 12" |
Length | 18" |
Size | 18" X 12" |
Details
Item | OSHA Notice |
Legend | No Drinks Or Food On Pool Table Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Pre-Filter (PF3000-04-005)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 11W, Lace Up, Brown, PR (A7264 SZ: 11W)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Do Not Flush Paper Towels Or Sanitary Sign, Landscape (OS-NS-D-1824-L-17381)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - KOG (A-1218 Keep Off Grass - KOG)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-1014-L-10392)
- SIGNMISSION OSHA Emergency Sign, 10" Height, Rigid Plastic, First Aid Kit Inside, Portrait, EM-P-V-10485 (OS-EM-P-710-V-10485)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Rigid Plastic, Oxygen Storage, Landscape (OS-DS-P-710-L-1850)
- BRADY Sign, First Aid, 3-1/2X10", Grn/Wht, Eng, 73538 (73538)
- Signmission Facility Signs