Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Clean Supply Sign, Landscape
Mfr # OS-NS-P-1014-L-10633
Zoro # G309373598
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Clean Supply Sign
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1014-L-10633
- Zoro # G309373598
- UPC # 709750383769
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 10" |
Size | 14" X 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Clean Supply Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
- •EXTREMELY DURABLE: All our OSHA safety products are made from commercial grade materials specifically rated for outdoor or indoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, XL (375GTVBXL)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Safety Shower, Portrait (OS-EM-D-710-V-10540)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Alarm Will Sound If Door Is Opened (WS-Alarm Will Sound If Door Is Opened)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Area In Front Of This Electrical Panel Must, Landscape (OS-DS-A-1014-L-2273)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, New Oil Storage Sign, Landscape (OS-NS-A-1218-L-14334)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1824-VS-1508)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-A-1014-L-11141)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- Signmission Facility Signs