Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 10" Height, Quarantine Area Sign
Mfr # OS-NS-B-60-17934
Zoro # G909313918
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Quarantine Area Sign
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-17934
- Zoro # G909313918
- UPC # 807330347115
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 10" |
Size | 14" X 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Quarantine Area Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
- •BANNER SIZE: 36" X 60"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-550VP)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- HY-KO 3.5In Colonial Number 5, 10PK (A10255)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-3XL)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Push Broom Sign, Landscape (OS-NS-A-1014-L-17920)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Do Not Disturb Sign, Landscape (OS-NS-P-1218-L-11147)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Candy Bars, D-DC-16-Candy Bars (D-DC-16-Candy Bars)
- NMC Symbol Space Protected By Automati Imo Label, IMO105R (IMO105R)
- Signmission Facility Signs