Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 10" Height, NOTICE No Food No Drink Allowed Sign, Landscape
Mfr # OS-NS-D-1014-L-16123
Zoro # G309258062
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend NOTICE No Food No Drink Allowed Sign
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-D-1014-L-16123
- Zoro # G309258062
- UPC # 709750056526
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 10" |
Size | 14" X 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | NOTICE No Food No Drink Allowed Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 12, 1 Pair (GK011R/12)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, No Texting While Walking Sign With Symbol, Landscape (OS-NS-A-710-L-14897)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Water Shutoff Sign, Landscape (OS-NS-P-710-L-14100)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Assembly Point, Portrait (OS-EM-D-1824-V-10428)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Pina Colada (D-DC-8-Pina Colada)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Do Not Disturb Sign, Landscape (OS-NS-P-1218-L-11147)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- Signmission Facility Signs