Shop All Facility Signs
Signmission
Safety Sign, OSHA Notice, 10" Height, Isolation Area Sign
Mfr # OS-NS-B-60-13730
Zoro # G809314145
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Isolation Area Sign
- Height 10"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-B-60-13730
- Zoro # G809314145
- UPC # 807330347016
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 10" |
Size | 14" X 10" |
Length | 14" |
Details
Item | OSHA Notice |
Legend | Isolation Area Sign |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
- •BANNER SIZE: 36" X 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Please Keep Door Locked Sign, Landscape (OS-NS-P-710-L-17470)
- SIGNMISSION OSHA Emergency Sign, 3.5" Height, First Aid Kit Inside, Landscape, EM-D-35-L-10324-10PK (OS-EM-D-35-L-10324-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Steel Only No Trash Sign, Landscape (OS-NS-D-710-L-18451)
- SIGNMISSION Lemonade Fresh Squeezed Decal Concession Stand Food Truck Sticker, D-DC-12 Lemonade Fresh Squeezed19 (D-DC-12 Lemonade Fresh Squeezed19)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Push Brooms Sign, Landscape (OS-NS-A-1824-L-17921)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 First Month Rent Free (D-12 First Month Rent Free)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- Signmission Signs