Shop All Security & Access Signs
Signmission
Safety Sign, OSHA Notice, 10" Height, 14" Width, Rigid Plastic, Keycard Required Sign, Landscape
Mfr # OS-NS-P-1014-L-13893
Zoro # G409375904
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keycard Required Sign
- Height 10"
- Sign Material Rigid Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-NS-P-1014-L-13893
- Zoro # G409375904
- UPC # 709750408318
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Notice |
Legend | Keycard Required Sign |
Sign Material | Rigid Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594RB (D594RB)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1218-L-15237)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Delivery Entrance Contractors Sign, Landscape, L-10966 (OS-NS-A-710-L-10966)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- SIGNMISSION OSHA Notice Sign, 5" H, 3.5" W, No Soliciting No Trespassing Sign With Symbol, Portrait, 10PK (OS-NS-D-35-V-14832-10PK)
- SIGNMISSION OSHA Security Sign, 12" Height, 18" Width, Rigid Plastic, No Admittance Permit Bilingual, Landscape (OS-SN-P-1218-L-11573)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-710-V-14695)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- Signmission Security & Access Signs