Shop All Electrical Hazard Signs
Signmission
Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, High Voltage With-In, Landscape
Mfr # OS-DS-A-710-L-19394
Zoro # G209425649
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend High Voltage With-In
- Height 7"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # OS-DS-A-710-L-19394
- Zoro # G209425649
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | OSHA Danger |
Legend | High Voltage With-In |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Red Mirror Anti-Fog, Scratch-Resistant (DM131RDC)
- ERGODYNE ProFlex 1051 Mesh Back Support, Black, Small (20183)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Viola (A-1218 No Tres - No Tres Viola)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-1824-L-18298)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Energized Equipment, Landscape (OS-DS-D-710-L-2283)
- SIGNMISSION OSHA Danger Sign, 7" Height, Portrait High Speed Moving Part Do Not Reach In, Portrait (OS-DS-D-57-V-1664)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Watch For Power Lines Above Spanish (OS-DS-A-710-VS-1708)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- Signmission Signs