Shop All Facility Signs
Signmission
Safety Sign, OSHA Danger, 5" Height, Overhead Hoist In Use Area Closed, Portrait
Mfr # OS-DS-D-35-V-2479
Zoro # G309517206
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Overhead Hoist In Use Area Closed
- Height 5"
- Sign Material Decal
- Sign Mounting Style Self-Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-D-35-V-2479
- Zoro # G309517206
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 5" |
Size | 5" x 3.5" |
Length | 3.5" |
Details
Item | OSHA Danger |
Legend | Overhead Hoist In Use Area Closed |
Sign Material | Decal |
Sign Mounting Style | Self-Adhesive |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Rainsuit Polyester Blue 2Pc L (SPU045-L)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1685)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 11.5-12, PR (457406W-004-43)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-A-1014-L-16703)
- SIGNMISSION Flex Post Entrance with Straight Ahead Arrow Decal Only for Flex Paddle, A-DES-GW-1824-23957 (A-DES-GW-1824-23957)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Laundry Rules Empty Your Pockets Sign With Symbol, Landscape (OS-NS-D-1014-L-13986)
- SIGNMISSION Pronto Pup Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Pronto Pup19 (D-DC-8 Pronto Pup19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quarantine Area Sign, Landscape (OS-NS-D-1014-L-17934)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Pardon Our Dust While We Remodel Sign, Landscape (OS-NS-D-1014-L-17545)
- Signmission Signs