Shop All Security & Access Signs
Signmission
Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish
Mfr # OS-DS-A-1014-VS-1365
Zoro # G409419790
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hot Work In Progress Keep Out Bilingual
- Height 10"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # OS-DS-A-1014-VS-1365
- Zoro # G409419790
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | OSHA Danger |
Legend | Hot Work In Progress Keep Out Bilingual |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1" |
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your OSHA Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- MSA SAFETY USB Adapter (10082834)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, XL (92-675)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1218-VS-1365)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Wide, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-D-1014-L-16498)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employee And Delivery Entrance Only Sign, Portrait (OS-NS-A-1824-V-11938)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, Detention Pond No Access Permitted Sign With Symbol, Landscape (OS-NS-A-1824-L-10979)
- SIGNMISSION Designer Series-Security Notice All Activities Monitored By Video Cameras, 18" H, BS-1818-9754 (A-DES-BS-1818-9754)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1290-RA_14X10 (U5-1290-RA_14X10)
- Signmission Signs