Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Philly Cheesesteak, D-DC-48-Philly Cheesesteak
Mfr # D-DC-48-Philly Cheesesteak
Zoro # G809695435
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-48-Philly Cheesesteak
- Zoro # G809695435
- UPC # 82481845066
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 48" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10150199)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Dogs Best In Town, D-DC-12-Hot Dogs Best In Town (D-DC-12-Hot Dogs Best In Town)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Place Cigarettes Butts Ashes In Receptacles Sign, Landscape (OS-NS-P-1824-L-16345)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Go Slow Sound Horn Bilingual Spanish (OS-DS-A-1014-VS-1283)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Utility Room Main Gas Water Boiler Shutoff Sign, Landscape (OS-NS-A-1014-L-18845)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22902 (A-1218-22902)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Fuel Pump On Off Switch For Day Tank Sign, Portrait (OS-NS-D-1014-V-12935)
- Signmission Signs